Grooved and lock nut SKF HM 44 T, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Lock Nut HM..T
See technical informationReferences
SKF:HM 44 T
Rubix:80481805
Manufacturer :8788
EAN:7316577010629

Product details : HM44T TAPER
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x280x280 mm |
|---|---|
| Logistic Weight | 4829,3 g |
| Nominal diameter (metric) | 220 mm |
| Female thread | tr 220x4 |
| Thread-cutting pitch | 4 mm |
| Material | steel |
| Outer diameter | 280 mm |
Show UNSPSC/ECL@SS
£ 411.37 excl. VAT
/ Each
£ 493.64 incl. VAT
- Usually arrives within 14 working days
