Lock Nut HM..T
Nominal diameter (metric) | 260 mm |
---|---|
Female thread | Tr 260x4 |
Logistic Weight | 7520 g |
---|---|
Nominal diameter (metric) | 260 mm |
Female thread | Tr 260x4 |
Thread-cutting pitch | 4 mm |
Material | Steel |
Outer diameter | 330 mm |
Diameter across flats | 260 mm |
Width | 36 mm |
Series | HM..T |
Usually arrives within 14 working days