References
SNR:KM22
Rubix:205A4574
EAN:3413520529536

Documents
Product details : SNR KM22 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x19 mm |
|---|---|
| Logistic Weight | 986 g |
| Female thread | no |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 145 mm |
| Weight | 0.986 kg |
Show UNSPSC/ECL@SS
£ 26.29 excl. VAT
/ Each
£ 31.55 incl. VAT
- Delivery usually within ( 3 ) days
