Grooved and lock nut SKF KMTA 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Locknut and Locking Device
See technical informationReferences
SKF:KMTA 40
Rubix:181A0076
Manufacturer :66039
EAN:7316577655431




Product details : SKF LOCK NUT KMTA 40
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x245x200 mm |
|---|---|
| Logistic Weight | 3750 g |
| Nominal diameter (metric) | 200 mm |
| Female thread | m 200x3 |
| Thread-cutting pitch | 3 mm |
| Outer diameter | 245 mm |
| Diameter across flats | 229 mm |
| Weight | 3.85 kg |
| Torque | 35 N.m |
Show UNSPSC/ECL@SS
£ 785.94 excl. VAT
/ Each
£ 943.13 incl. VAT
- Usually arrives within 14 working days
