Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR40 ACCESSORIES
Grooved and lock nut SNR TBPR40, Nominal diameter (metric): 40 mm
Grooved and lock nut SNR
References
snr:
TBPR40
rubix:
205A9074
ean:
3413520486518
Technical specifications
Nominal diameter (metric)
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR40 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.90
excl. VAT
/
Each
£
67.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut FAG HM3048, Female thread: Tr240X4 | Nominal diameter (metric): 290 mm
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Grooved and lock nut FAG MU.KMT5-MFO, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE ZMA100/140-AKN, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KML 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE HML47T-AKN, Female thread: Tr 235x4 | Nominal diameter (metric): 235 mm
Grooved and lock nut PTN KM24, Female thread: M120×2 | Nominal diameter (metric): 120 mm
Grooved and lock nut PTN KM26, Female thread: M130×2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE KML28-AKN, Female thread: M 140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE KM12-AKN, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SNR BPR25
Grooved and lock nut SNR BPR70
Grooved and lock nut AKN from MECALINE HML64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut Timken KM 30, Nominal diameter (metric): 150 mm