Lock Nut
Nominal diameter (metric) | 49.962 mm |
---|---|
Female thread | 1,967 in - 18 |
Logistic Weight | 156,9 g |
---|---|
Nominal diameter (metric) | 49.962 mm |
Female thread | 1,967 in - 18 |
Thread-cutting pitch | 18 mm |
Outer diameter | 68.402 mm |
Diameter across flats | 68.402 mm |
Width | 12.954 mm |
Weight | 0.157 kg |
Series | N |
In stock: Next day delivery