Lock Nuts and Locking Device
Nominal diameter (metric) | 15 mm |
---|---|
Female thread | M 15x1 |
Logistics dimensions (L x W x H) | 16x33x15 mm |
---|---|
Logistic Weight | 65 g |
Nominal diameter (metric) | 15 mm |
Female thread | M 15x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 33 mm |
Diameter across flats | 15 mm |
Width | 16 mm |
Weight | 0.071 kg |
Series | KMT |
Usually arrives within 14 working days