Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM30
Grooved and lock nut RHP KM30, Nominal diameter (metric): 150 mm
Lock Nut
References
rhp:
KM30
rubix:
158A0268
ean:
00747023116652
Technical specifications
Nominal diameter (metric)
150
mm
See all Specifications
Product details
Technical specifications
Product details : RHP LOCK NUT KM30
Technical specifications
Attributes
Nominal diameter (metric)
150
mm
Outer diameter
195
mm
Diameter across flats
150
mm
Width
24
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.70
excl. VAT
/
Each
£
83.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KM 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut INA ZM40, Female thread: M40X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut INA ZM10, Female thread: M10X1 | Nominal diameter (metric): 18 mm
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE ZM120-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KMT 44, Nominal diameter (metric): 216 mm
Grooved and lock nut INA ZM85, Female thread: M85X2 | Nominal diameter (metric): 110 mm
Grooved and lock nut Timken KM11, Nominal diameter (metric): 55 mm
Grooved and lock nut SKF N 13, Female thread: 2,548 in - 18 | Nominal diameter (metric): 64.719 mm
Grooved and lock nut SKF KMT 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE HM3048-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF KMFE 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE ZM25-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KM 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KM 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm