SKF Shaft nut KM Series
Nominal diameter (metric) | 15 mm |
---|---|
Female thread | M 15x1 |
Logistic Weight | 10,9 g |
---|---|
Nominal diameter (metric) | 15 mm |
Female thread | M 15x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 25 mm |
Diameter across flats | 15 mm |
Width | 5 mm |
Weight | 0.009 kg |
Series | KM |
Usually arrives within 14 working days