Grooved and lock nut SKF KMFE 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 4
Rubix:105A9579
Manufacturer :135228
EAN:7316571584683

Documents
Product details : SKF M20X1 LOCKNUT KMFE 4
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Nominal diameter (metric) | 20 mm |
| Female thread | m 20x1 |
| Thread-cutting pitch | 1 mm |
| Material | steel |
| Outer diameter | 32 mm |
| Diameter across flats | 20 mm |
| Weight | 0.034 kg |
Show UNSPSC/ECL@SS
£ 140.90 excl. VAT
/ 5 pieces
£ 169.08 incl. VAT
- In stock: Next day delivery
