Lock Nut HM..T
Nominal diameter (metric) | 240 mm |
---|---|
Female thread | Tr 240x4 |
Logistics dimensions (L x W x H) | 34x290x290 mm |
---|---|
Logistic Weight | 4490 g |
Nominal diameter (metric) | 240 mm |
Female thread | Tr 240x4 |
Thread-cutting pitch | 4 mm |
Material | Steel |
Outer diameter | 290 mm |
Diameter across flats | 240 mm |
Width | 34 mm |
Weight | 5.3 kg |
Series | HM |
Usually arrives within 14 working days