Lock Nuts and Locking Device
Nominal diameter (metric) | 60 mm |
---|---|
Female thread | M 60x2 |
Logistics dimensions (L x W x H) | 26x90x60 mm |
---|---|
Logistic Weight | 584,8 g |
Nominal diameter (metric) | 60 mm |
Female thread | M 60x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 90 mm |
Diameter across flats | 60 mm |
Width | 26 mm |
Weight | 0.61 kg |
Series | KMT |
Usually arrives within 14 working days