Grooved and lock nut Timken TAN20, Female thread: 3.918-12 NS classe 3 (filetage à droite) | Nominal diameter (metric): 100 mm
Bearing Accessories
See technical informationSee documentsReferences
Timken:TAN20
Rubix:267A8056
EAN:0053893657707




Technical specifications
| Nominal diameter (metric) | 100 mm |
|---|---|
| Female thread | 3.918-12 ns classe 3 (filetage à droite) |
Documents
Product details : TIMKEN LM48548-9X062 TAPER ROLLER BEARING
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Lock nut
Applications
Where lock nuts are needed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 162x162x27 mm |
|---|---|
| Logistic Weight | 800 g |
| Packaged dimensions (D x W x H) | 162x162x27 mm |
| Package weight | 800 g |
| Nominal diameter (metric) | 100 mm |
| Female thread | 3.918-12 ns classe 3 (filetage à droite) |
| Thread-cutting pitch | 2.1167 mm |
| Material | steel |
| Outer diameter | 131.9022 mm |
| Diameter across flats | 122.2502 mm |
| Weight | 0.8378 kg |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- Delivery usually within ( 7 ) days