Grooved and lock nut FAG HM3044, Female thread: Tr220X4 | Nominal diameter (metric): 260 mm
Locknut
See technical informationReferences
FAG:HM3044
Rubix:274A7712
Manufacturer :0167314410000
EAN:4012801218399

Product details : FAG HM3044 LOCKNUT
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x260x260 mm |
|---|---|
| Logistic Weight | 3370 g |
| Nominal diameter (metric) | 260 mm |
| Female thread | tr220x4 |
| Material | steel |
| Outer diameter | 260 mm |
Show UNSPSC/ECL@SS
£ 219.49 excl. VAT
/ Each
£ 263.39 incl. VAT
- Delivery usually within ( 7 ) days
