SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 23.4X12X1.3 6799212
Shaft lock washers
See technical informationReferences
Spartex:TRUARC12A1.4122
Rubix:268A5763
Manufacturer :6799212
EAN:4043377146908


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 23.4 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 23.4X12X1.3 6799212
Retaining washers for shafts A1.4122 23,4X12X1,3 DIN 6799
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 23.4 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.3 mm |
| Type | retaining washer for shafts |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ 200 pieces
£ 46.08 incl. VAT
- Usually arrives within 14 working days
Inner diameter
12 mm
Outer diameter
23.4 mm