Insert bearing with eccentric clamping ring SNR EX204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Spherical outer diameter, secured by eccentric rings, sealed with a sealing ring, for low-temperature applications
See technical informationReferences
SNR:EX204G2T04
Rubix:205A2783
EAN:3413529579457





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | chrome steel |
Product details : SNR EX204G2T04 INSERT BEARING
Insert bearings for self-aligning housings are available with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | chrome steel |
| Width | 43.5 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c4 |
| Relubrication function | yes |
| Reaming | 20 mm |
| Cage | steel |
| Thickness | 16 mm |
| Lubricant | low-temperature grease (t04), lithium soap-based |
| Basic static load, radial - C0r | 6650 N |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
- Usually arrives within 14 working days