Grooved and lock nut SKF KMTA 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 5
Rubix:105A9256
Manufacturer :66040
EAN:7316577655196

Documents
Product details : SKF LOCK NUT KMTA 5
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x25 mm |
|---|---|
| Logistic Weight | 167,3 g |
| Nominal diameter (metric) | 25 mm |
| Female thread | m 25x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 42 mm |
| Diameter across flats | 25 mm |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 64.65 excl. VAT
/ Each
£ 77.58 incl. VAT
- Delivery usually within ( 3 ) days
