Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZM55 PRECISION LOCKNUT 17312030000
Grooved and lock nut INA ZM55, Female thread: M55X2 | Nominal diameter (metric): 75 mm
Precision locknut
References
ina:
ZM55
rubix:
229A4633
manufacturer :
0017312030000
ean:
4012802463156
Technical specifications
Nominal diameter (metric)
75
mm
Female thread
m55x2
See all Specifications
Product details
Technical specifications
Product details : INA ZM55 PRECISION LOCKNUT 17312030000
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
243,43
g
Nominal diameter (metric)
75
mm
Female thread
m55x2
Outer diameter
75
mm
Width
16
mm
Series
zm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.85
excl. VAT
/
Each
£
160.62
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM32, Female thread: M160x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut SNR BR50
Grooved and lock nut AKN from MECALINE HM74T-AKN, Female thread: Tr 370x5 | Nominal diameter (metric): 370 mm
Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR TBPR50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE KM18-AKN, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut FAG KM23, Female thread: M115x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KMT 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR TBPR55, Nominal diameter (metric): 55 mm
Grooved and lock nut SNR KM27