References
FAG:MS3064
Rubix:274A7873
Manufacturer :0383839690000
EAN:4012801224796

Product details : FAG MS3064 SECURING PLATE
Securing plate MS, locknut, DIN5406
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Length | 24 mm |
| Height | 15 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms |
| Inner width | 21 mm |
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
- Delivery usually within ( 7 ) days
