Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Retaining bracket
SKF LOCKING CLIP MS 3068-64
SKF LOCKING CLIP MS 3068-64
Locknut and Locking Device
References
skf:
MS 3068-64
rubix:
104A8306
manufacturer :
12285
ean:
7316577011855
Technical specifications
Length
24
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCKING CLIP MS 3068-64
Bearing accessories Locknut and locking device
Technical specifications
Attributes
Logistic Weight
61
g
Length
24
mm
Height
15
mm
Inner diameter
9
mm
Material
Steel
Series
MS30
Inner width
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.41
excl. VAT
/
Each
£
31.69
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MS3160-AKN LOCK WASHER MS 3160
FAG MS3072 SECURING PLATE
MS3164-AKN LOCK WASHER MS 3164
MS3176-AKN LOCK WASHER MS 3176
FAG MS3060 SECURING PLATE
MS3044-AKN LOCK WASHER MS 3044
SKF MS3172-68 LOCKING CLIP
MS3056-AKN LOCK WASHER MS 3056
SKF LOCKING CLIP MS 3056
FAG MS3064 SECURING PLATE
MS3180-AKN LOCK WASHER MS 3180
SKF LOCKING CLIP MS 3044
FAG MS3076 SECURING PLATE
SKF LOCKING CLIP MS 3060
MS3076-AKN LOCK WASHER MS 3076