References
FAG:MS3060
Rubix:274A7872
Manufacturer :0383839500000
EAN:4012801224789

Product details : FAG MS3060 SECURING PLATE
Securing plate MS, locknut, DIN5406
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Length | 24 mm |
| Height | 12 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms |
| Inner width | 20.5 mm |
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
- Usually arrives within 14 working days
