Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm
Precision locknut
See technical informationReferences
INA:ZMA45/85
Rubix:106A0625
Manufacturer :0017317420000
EAN:4012802079517

Product details : INA ZMA45/85 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 992,9 g |
|---|---|
| Nominal diameter (metric) | 85 mm |
| Female thread | m45x1,5 |
| Material | steel |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 208.01 excl. VAT
/ Each
£ 249.61 incl. VAT
- Usually arrives within 14 working days
