SKF Shaft nut KM Series
Nominal diameter (metric) | 20 mm |
---|---|
Female thread | M 20x1 |
Logistics dimensions (L x W x H) | 6x32x32 mm |
---|---|
Logistic Weight | 18,6 g |
Nominal diameter (metric) | 20 mm |
Female thread | M 20x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 32 mm |
Diameter across flats | 20 mm |
Width | 6 mm |
Weight | 0.025 kg |
Series | KM |
In stock: Next day delivery