Locknut
Nominal diameter (metric) | 145 mm |
---|---|
Female thread | m110x2 |
Logistics dimensions (L x W x H) | 19x145x145 mm |
---|---|
Logistic Weight | 1030 g |
Nominal diameter (metric) | 145 mm |
Female thread | m110x2 |
Material | steel |
Outer diameter | 145 mm |
Diameter across flats | 110 mm |
Width | 19 mm |
Series | km |
Usually arrives within 14 working days