CLAMP NUTS
Nominal diameter (metric) | 105 mm |
---|---|
Female thread | m105x2 |
Nominal diameter (metric) | 105 mm |
---|---|
Female thread | m105x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 140 mm |
Diameter across flats | 126 mm |
Width | 22 mm |
Weight | 1.05 kg |
Series | zm105 |
Usually arrives within 14 working days