Grooved and lock nut INA AM30, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm
Precision locknut
See technical informationReferences
INA:AM30
Rubix:133A5741
Manufacturer :0077062600000
EAN:4012802032154

Product details : INA AM30 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 190,55 g |
|---|---|
| Nominal diameter (metric) | 52 mm |
| Female thread | m30x1,5 |
| Material | steel |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 80.92 excl. VAT
/ Each
£ 97.10 incl. VAT
- Delivery usually within ( 7 ) days
