Locknut and Locking Device
Nominal diameter (metric) | 180 mm |
---|---|
Female thread | m 180x3 |
Logistic Weight | 1717 g |
---|---|
Nominal diameter (metric) | 180 mm |
Female thread | m 180x3 |
Thread-cutting pitch | 3 mm |
Material | steel |
Outer diameter | 210 mm |
Diameter across flats | 180 mm |
Width | 27 mm |
Weight | 1.8 kg |
Series | kml |
Usually arrives within 14 working days