Grooved and lock nut SKF KMTA 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 6
Rubix:105A8999
Manufacturer :66041
EAN:7316577655202

Documents
Product details : SKF LOCK NUT KMTA 6
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x48x30 mm |
|---|---|
| Logistic Weight | 165,3 g |
| Nominal diameter (metric) | 30 mm |
| Female thread | m 30x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 48 mm |
| Diameter across flats | 30 mm |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 68.80 excl. VAT
/ Each
£ 82.56 incl. VAT
- Delivery usually within ( 3 ) days
