MS3088-AKN LOCK WASHER MS 3088

LOCKING DEVICES

See technical informationSee documents

References

AKN from MECALINE:MS3088-AKN
Rubix:239A0757
Manufacturer :891367
EAN:4055953082265
brand logo

Technical specifications

Documents

Product details : MS3088-AKN LOCK WASHER MS 3088


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locking clip with screws

Technical specifications


Attributes
Length32 mm
Height15 mm
Inner diameter14 mm
Materialsteel
Weight0.065 kg
Seriesms30
Inner width28 mm
£ 127.11 excl. VAT
/ Each
£ 152.53 incl. VAT
  • Usually arrives within 14 working days