Grooved and lock nut FAG HM3164, Female thread: Tr320X5 | Nominal diameter (metric): 400 mm
Locknut
See technical informationReferences
FAG:HM3164
Rubix:274A7719
Manufacturer :0190040440000
EAN:4012801218528

Product details : FAG HM3164 LOCKNUT
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x400x400 mm |
|---|---|
| Logistic Weight | 13800 g |
| Nominal diameter (metric) | 400 mm |
| Female thread | tr320x5 |
| Material | steel |
| Outer diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 741.08 excl. VAT
/ Each
£ 889.30 incl. VAT
- Usually arrives within 14 working days
