Grooved and lock nut FAG KM21, Female thread: M105x2 | Nominal diameter (metric): 140 mm
Locknut
See technical informationReferences
FAG:KM21
Rubix:157A9976
Manufacturer :0167319800000
EAN:4012801222945

Product details : FAG KM21 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x140x140 mm |
|---|---|
| Logistic Weight | 879 g |
| Nominal diameter (metric) | 140 mm |
| Female thread | m105x2 |
| Material | steel |
| Outer diameter | 140 mm |
| Diameter across flats | 105 mm |
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
- Usually arrives within 14 working days
