Lock Nut HM..T
Nominal diameter (metric) | 280 mm |
---|---|
Female thread | Tr 280x4 |
Logistics dimensions (L x W x H) | 38x350x350 mm |
---|---|
Logistic Weight | 8654 g |
Nominal diameter (metric) | 280 mm |
Female thread | Tr 280x4 |
Thread-cutting pitch | 4 mm |
Material | Steel |
Outer diameter | 350 mm |
Width | 38 mm |
Series | HM..T |
Usually arrives within 14 working days