Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG LOCK NUT KM7
Grooved and lock nut FAG KM7, Female thread: M35x1,5 | Nominal diameter (metric): 52 mm
Locknut
References
fag:
KM7
rubix:
158A0033
manufacturer :
0167321700000
ean:
4012801174374
Technical specifications
Nominal diameter (metric)
52
mm
Female thread
m35x1,5
See all Specifications
Product details
Technical specifications
Product details : FAG LOCK NUT KM7
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
Logistic Weight
70
g
Nominal diameter (metric)
52
mm
Female thread
m35x1,5
Material
steel
Outer diameter
52
mm
Diameter across flats
35
mm
Width
8
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.64
excl. VAT
/
Each
£
10.37
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMTA19-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut SNR BPR45
Grooved and lock nut AKN from MECALINE HML56T-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut AKN from MECALINE KMTA18-AKN, Female thread: M90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KMT 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut NSK AN15, Nominal diameter (metric): 75 mm
Grooved and lock nut PTN KM25, Female thread: M125×2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SKF KMFE 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut Timken KM 9, Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE ZM12-AKN, Female thread: M12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Grooved and lock nut PTN KM33, Female thread: M165×3 | Nominal diameter (metric): 165 mm
Grooved and lock nut FAG KM26, Female thread: M130x2 | Nominal diameter (metric): 165 mm
Grooved and lock nut SKF KML 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm