KM Nut
Nominal diameter (metric) | 125 mm |
---|---|
Female thread | M125×2 |
Nominal diameter (metric) | 125 mm |
---|---|
Female thread | M125×2 |
Thread-cutting pitch | 125 mm |
Material | Steel |
Outer diameter | 160 mm |
Diameter across flats | 148 mm |
Width | 21 mm |
Weight | 1.1 kg |
Series | KM |
Usually arrives within 14 working days