Grooved and lock nut INA ZM130, Female thread: M130X2 | Nominal diameter (metric): 165 mm
Precision locknut
See technical informationReferences
INA:ZM130
Rubix:106A3326
Manufacturer :0017313780000
EAN:4047643098724

Product details : INA ZM130 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 1510 g |
|---|---|
| Nominal diameter (metric) | 165 mm |
| Female thread | m130x2 |
| Material | steel |
| Outer diameter | 165 mm |
Show UNSPSC/ECL@SS
£ 405.51 excl. VAT
/ Each
£ 486.61 incl. VAT
- Usually arrives within 14 working days
