References
Schaeffler:LOCKNUT-HOOK-KM6
Rubix:156A2864
Manufacturer :0390567080000
EAN:4012802117103

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM6 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Length | 206 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ Each
£ 23.21 incl. VAT
- Usually arrives within 14 working days
