References
Draper Expert:55715
Rubix:152A7954
Manufacturer :55715

Product details : DRAPER EXPERT 55715 OPEN END SPANNER 13 X 17MM
Forged from chrome vanadium steel hardened, tempered, chrome plated and fully polished. Open ends set at 15°.
Technical specifications
Attributes
| Opening | 13 x 17 mm |
|---|---|
| Length | 205 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Delivery usually within ( 7 ) days
