Grooved and lock nut AKN from MECALINE HM72T-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm


LOCKNUTS

References
akn from mecaline:HM72T-AKN
rubix:239A0588
manufacturer :891343
ean:4055953080704
brand logo
brand logo
Technical specifications
Nominal diameter (metric)360 mm
Female threadTr 360x5
See all Specifications

Product details : HM72T-AKN LOCK NUT HM 72 T


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Removal nut with trapezoidal thread, strengthened version

Technical specifications


Attributes
Nominal diameter (metric)360 mm
Female threadTr 360x5
Thread-cutting pitch5 mm
MaterialSteel
Outer diameter440 mm
Diameter across flats410 mm
Width45 mm
Weight16.5 kg
SeriesHM72
Show UNSPSC/ECL@SS
£ 1,500.16 excl. VAT
/ Each
£ 1,800.19 incl. VAT
  • Usually arrives within 14 working days