Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM11 ACCESSORIES
Grooved and lock nut SNR KM11, Female thread: M55x2
Lock Nut
References
snr:
KM11
rubix:
205A4562
ean:
3413520529413
Technical specifications
Female thread
M55x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM11 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
70
x
70
x
12
mm
Logistic Weight
166
g
Female thread
M55x2
Thread-cutting pitch
2
mm
Outer diameter
75
mm
Width
11
mm
Weight
0.16
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR TBR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SNR TB30, Nominal diameter (metric): 30 mm
Grooved and lock nut SKF KMT 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut Timken KM32, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KMT10-AKN, Female thread: M50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR TB65, Nominal diameter (metric): 65 mm
Grooved and lock nut SNR TBR25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KMT3-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut FAG KM31, Female thread: M155x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut FAG MU.KMT36-MFO, Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMTA 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KML24-AKN, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut AKN from MECALINE KM16-AKN, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR TBPR60, Nominal diameter (metric): 60 mm