LOCTITE SF 7400 VARNISTOP KIT 20ML 1151333


Loctite Varnistop Marking Ink

References
loctite:SF 7400 BC20ML
rubix:7359408
ean:5010266004617

Product details : LOCTITE SF 7400 VARNISTOP KIT 20ML 1151333


LOCTITE® SF 7400 is a dark-red, solvent-based marking ink for use on electronic equipment. It is ideal for tamper-proofing adjustment points or marking components to indicate they have been set or tested. The product dries quickly and has excellent adhesion to a range of substrates. It has a service temperature range of -35 to +145°C and is available in a 20 ml pack size.

Strengths

Formulated for electronic applications
Provides clear visual indication
Dries quickly
Excellent adhesion to various substrates

Applications

Ideal for tamper-proofing adjustment points or marking components to indicate they have been set or tested

Technical specifications


Attributes
Capacity20 ml
Drying time5 min
Viscosity1030 mPa s
Min. temperature-35 °C
Max. temperature145 °C
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ Each
£ 54.48 incl. VAT
  • In stock: Next day delivery