ROEBUCK HEX WRENCH LONG ARM 10MM
Long arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Roebuck:4971632
Rubix:102148
EAN:3660338515897

Documents
Product details : ROEBUCK HEX WRENCH LONG ARM 10MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 mm |
| Length | 234 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- In stock: Next day delivery
