References
Facom:82H.18
Rubix:1235547
EAN:3148511231814



Product details : FACOM HEXAGONAL KEY 82H.18
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 528 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x90x25 mm |
| Package weight | 528 g |
| Imprint | hex / allen |
| Imprint size | 18 |
| Length | 170 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Delivery usually within ( 14 ) days
