ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
Short arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Roebuck:4971607
Rubix:102103
EAN:3660338515651
Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Length | 66 mm |
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.13 incl. VAT
- In stock: Next day delivery

