Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 0.9MM
ROEBUCK HEX WRENCH SHORT ARM 0.9MM
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971622
rubix:
102120B
ean:
3660338515804
Technical specifications
Imprint
Hex / Allen
Imprint size
0,9 mm
Length
33
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 0.9MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
0,9 mm
Length
33
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.27
excl. VAT
/
Each
£
0.32
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 24MM
ROEBUCK HEX WRENCH LONG ARM 3MM
FACOM METRIC HEX KEY 83SH.3
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
MAKITA 783201-2 HEX WRENCH 3
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED
FACOM HEXAGONAL KEY 83H.18
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
ROEBUCK HEX WRENCH SHORT ARM 7/32 INCH
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
FACOM HEXAGONAL KEY 82H.5/32
FACOM 84TZ.8SLS T-HANDLE METRIC HEX KEY 8MM - SAFETY LOCK SYSTEM
FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
WERA 027111 950PKL BM HEX KEY 12.0/248 LONG BALLEND BLACKLASER
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY