References
Facom:83H.4,5
Rubix:1235713
Manufacturer :83H.4.5
EAN:3148511240465




Product details : FACOM 4.5MM L/S HEX KEY 83H.45
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x30x10 mm |
| Package weight | 19 g |
| Imprint | hex / allen |
| Imprint size | 4.5 |
| Length | 110 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
- Delivery usually within ( 14 ) days
