Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
L-key Stahlwille
References
stahlwille:
43550007
rubix:
45022688
ean:
4018754029402
Technical specifications
Imprint
Hex / Allen
Imprint size
7/64 in
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
23
x
57
mm
Logistic Weight
4
g
Imprint
Hex / Allen
Imprint size
7/64 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.37
excl. VAT
/
Each
£
1.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
FACOM 2.5MM LONG BALL HEX 83SH.2.5
FACOM HEXAGONAL KEY 83.4AVSE
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
FACOM 84TCD.4 HEXAGON KEY SLIDING T-DRIVER
HEX KEY - 2.5MM
FACOM 82H.13 SHORT METRIC KEYS 13MM
WERA 027101 950PKL BM HEX KEY 1.5/90 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 7/32 INCH
FACOM HEXAGONAL KEY 82H.4
WERA 024010 967 TORX KEY TX20/57 SHORT BLACKLASER
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
FACOM HEX WRENCH 83H.5
FACOM COMBINATION WRENCH 82H.5/32SR