ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
Short arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095498
Rubix:2525626
EAN:3660338517334

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Length | 108 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- In stock: Next day delivery
