Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 3/64AFHEXKEY 42 3/64AF
GEDORE 3/64AFHEXKEY 42 3/64AF
Pin face wrench angled 42
References
gedore:
42 3/64AF
rubix:
115A4341
manufacturer :
6342120
ean:
4010886634219
Technical specifications
Imprint
Hex / Allen
Imprint size
3/64 inch
Length
41
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/64AFHEXKEY 42 3/64AF
Hexagon Allen key 3/64" GEDORE vanadium steel 61CrSiV5, zinc-plated up to size 1/2", chrome-plated up from size 9/16"
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/64 inch
Length
41
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
FACOM HEX KEY 83.12AVSE
WERA 024164 967L TORX KEY HF TX20/96 LONG BLACKLASER
FACOM HEX KEY 83SH.5/32
GEDORE 22MM ALLEN KEY 42 22
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
FACOM 83H.17 17MM LONG HEX KEY 83H17
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
WERA 022201 950 SPKL HF MULTICOLOUR HEX KEY 4.0/137 LONG BLACKLASER
FACOM COMBINATION WRENCH 82H.5/16SR
ROEBUCK HEX WRENCH LONG ARM 3/8 INCH
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM