GEDORE BIT SOCKET 3/4 SD - TX T80 ITX-32-T80
Socket wrench-screwdriver TX - ITX 32
See technical informationReferences
Gedore:ITX 32 T80
Rubix:80373912
Manufacturer :6273640
EAN:4010886627365


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 80 mm |
| Imprint | torx profile |
Product details : GEDORE BIT SOCKET 3/4 SD - TX T80 ITX-32-T80
Screwdriver bit socket 3/4" TX T80 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 416 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | torx profile |
| Imprint size | t80 |
| Model | t80 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 43.32 excl. VAT
/ Each
£ 51.98 incl. VAT
- Delivery usually within ( 22 ) days