Socket wrench-screwdriver Allen- IN 19
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 6 mm |
Logistic Weight | 70 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 6 mm |
Model | IN 19 6 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days